Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

MULTI SCRAPER 2 IN 1

714.663355 - UNSPSC 27112009
0714663355961 1
MULTI SCRAPER 2 IN 1 MULTI SCRAPER 2 IN 1
MULTI SCRAPER 2 IN 1

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 7:55 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 7:55 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 235 mm
Blade Width 75 mm
Blade Length 100 mm
Material Stainless Steel AISI 420
Material of Handle 2-Component Plastic
EAN 4053479827254

Features

Pulling eye for removing nails and pins
Round cut-out for cleaning paint rollers or pipes
Pointed blade for scraping out grooves
Mirror-polished scraper blade for easy cleaning

Applications

Removing carpets
Scraping off glue residues
Applying putty

Customers Also Viewed

Is Often Bought With

You Might Also Like